-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electromechanical Timer |
|---|---|
| Amps | 40A |
| Applicable Ac Voltage Ranges | 208-277V AC |
| Application | Lighting |
| Body Color | Gray |
| Body Material | Metal |
| Compatible Lighting | HID, LED |
| Contact Form | DPST |
| Contact Hp @ 120v | 2 hp |
| Contact Hp @ 240v | 5 hp |
| Current Rating | 40A |
| Day Skipper | No |
| Depth | 3 5/8" |
| Display Qty | 1 |
| Enclosure Type | Steel |
| Features | Manual Override |
| Finish | Enamel |
| Has Manual Override | Yes |
| Has Manual Override Cvl | Yes |
| Height | 9 7/16" |
| Horsepower @ 120v - Maximum | 2 hp |
| Horsepower @ 240v - Maximum | 5 hp |
| Indoor/outdoor | Outdoor |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 9 2/5" |
| Max. On/off Cycles | 12 |
| Maximum Power Consumption | 3 W |
| Min. Time Setting | 1 hr. |
| Minimum On Off Time | 1 hr. |
|---|---|
| Minimum On/off Times | 1 hr. |
| Mounting | Hole Wall |
| Mounting Style | Surface |
| Nema Enclosure Rating | NEMA 3R |
| Number Of Circuits | 1 |
| Number Of Poles | 2 |
| Number Of Trippers - Maximum | 2 |
| Number Of Trippers Included | 2 |
| Operating Temperature - Maximum | 130°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 3 5/8" |
| Overall Height | 10 1/8" |
| Overall Width | 6 1/2" |
| Power Consumption Max W | 3 W |
| Product Type | Timer |
| Series | T100 Series |
| Skipper Wheel | Not Included |
| Skipper Wheel Operation Mode | Not Included |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Timer Extra Features | Manual Override |
| Timing Interval | 1 hr. |
| Voltage | 208-277V AC |
| Width | 5 1/2" |
| Wiring Option | Terminals |
| Standards | CCSAUS, CULUS |
Intermatic T104R 24-hour mechanical time switch is suitable for managing the automated operation of lighting systems, heating and cooling equipment, pool pumps and other electrical devices. It is used in commercial and industrial settings, allowing the convenience of setting daily schedules for turning devices ON and OFF, optimising energy consumption and enhancing security by creating the illusion of occupancy.
| Height (cm) | 25.72 |
|---|---|
| Length (cm) | 9.21 |
| Width (cm) | 16.51 |
| HS Code | 9106905510 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.485 |
T104 comes in indoor housing while the T104R is engineered for outdoor use as well.
The average mechanical timer uses 1 Watt per hour which translates to 24 Watts daily. Typically, a digital timer uses a little bit more energy. About 2 Watts per hour of power are used here.
The three major types of PLC timers are on-delay, off-delay and retentive on-delay.
It has an operating temperature range of -40 to 131 degrees F.
It can accommodate a wire size ranging from 8 to 14 AWG.
It features a 3R meta enclosure that ensures high strength and structural rigidity even in harsh environments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)