-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electromechanical Timer |
|---|---|
| Amps | 40A |
| Applicable Ac Voltage Ranges | 120V AC |
| Application | Lighting |
| Body Material | Metal |
| Compatible Lighting | HID, LED |
| Contact Form | SPST |
| Contact Hp @ 120v | 2 hp |
| Contact Hp @ 240v | 5 hp |
| Current Rating | 40A |
| Day Skipper | Yes |
| Depth | 4" |
| Description/special Features | Heavy-Duty Clutchless Gears Prevent Slipping |
| Display Qty | 1 |
| Enclosure Type | Steel Indoor |
| Features | Separate Clock Motor Terminals |
| Has Manual Override | Yes |
| Has Manual Override Cvl | Yes |
| Height | 12 1/2" |
| Horsepower @ 120v - Maximum | 2 hp |
| Horsepower @ 240v - Maximum | 5 hp |
| Indoor/outdoor | Indoor |
| Indoor/outdoor Usage | Indoor |
| Max. On/off Cycles | 3 |
| Max. Time Setting | 21 hrs. |
| Maximum Power Consumption | 3 W |
| Min. Time Setting | 3.5 hrs. |
|---|---|
| Minimum On Off Time | 3.5 hrs. |
| Minimum On/off Times | 3.5 hrs. |
| Mounting | Hole Wall |
| Mounting Style | Surface |
| Nema Enclosure Rating | 1 |
| Number Of Circuits | 4 |
| Number Of Poles | 4 |
| Number Of Trippers - Maximum | 14 |
| Number Of Trippers Included | 14 |
| On/off Cycles - Maximum | 28 |
| Operating Temperature - Maximum | 130°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 3 3/4" |
| Overall Height | 13 1/8" |
| Overall Width | 9" |
| Power Consumption Max W | 3 W |
| Product Type | Timer |
| Series | T7000B Series |
| Skipper Wheel | Not Included |
| Skipper Wheel Operation Mode | Not Included |
| Time Setting - Maximum | 7 Day |
| Voltage | 125V AC |
| Width | 8 1/4" |
| Wiring Option | Terminals |
| Standards | CCSAUS, CULUS |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 22.89 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.5325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)