-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electromechanical Timer |
|---|---|
| Amps | 40A |
| Applicable Ac Voltage Ranges | 120V AC |
| Application | Lighting |
| Body Color | Gray |
| Body Material | Metal |
| Compatible Lighting | HID, LED |
| Contact Form | SPST |
| Contact Hp @ 120v | 2 hp |
| Current Rating | 40A |
| Day Skipper | Yes |
| Depth | 3" |
| Description/special Features | Furnished With A Maximum Of 12 Trippers, Manual On/Off Override Does Not Alter Program, Snap-Out Timing Mechanism, Up To 12 On/Off Settings Per Day |
| Display Qty | 1 |
| Enclosure Type | Steel |
| Features | Manual Override, Three Day Skipper Screws Included |
| Finish | Enamel |
| Has Manual Override | Yes |
| Has Manual Override Cvl | Yes |
| Height | 7 13/16" |
| Horsepower @ 120v - Maximum | 2 hp |
| Horsepower @ 240v - Maximum | 5 hp |
| Indoor/outdoor | Indoor |
| Indoor/outdoor Usage | Indoor |
| Length | 7 4/5" |
| Max. On/off Cycles | 12 |
| Maximum Power Consumption | 3 W |
| Min. Time Setting | 1 hr. |
| Minimum On Off Time | 1 hr. |
|---|---|
| Minimum On/off Times | 1 hr. |
| Mounting | Wall |
| Mounting Style | Surface |
| Nema Enclosure Rating | 1 |
| Number Of Circuits | 1 |
| Number Of Poles | 1 |
| Number Of Trippers - Maximum | 2 |
| Number Of Trippers Included | 2 |
| On/off Cycles - Maximum | 10 |
| Operating Temperature - Maximum | 130°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 3 7/16" |
| Overall Height | 7 7/8" |
| Overall Width | 5 1/8" |
| Power Consumption Max W | 3 W |
| Product Type | Timer |
| Series | T100 Series |
| Skipper Wheel | Not Included |
| Skipper Wheel Operation Mode | Not Included |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Timer Extra Features | Manual Override, Skipper Wheel |
| Timing Interval | 1 hr. |
| Width | 5" |
| Wiring Option | Terminals |
| Standards | CCSAUS, CULUS |
| Height (cm) | 20 |
|---|---|
| Length (cm) | 8.73 |
| Width (cm) | 13.02 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.2348 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)