-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electromechanical Timer |
|---|---|
| Amps | 40A |
| Contact Hp @ 120v | 2 hp |
| Contact Hp @ 240v | 5 hp |
| Day Skipper | No |
| Depth | 3" |
| Enclosure Type | Steel |
| Finish | Enamel |
| Has Manual Override | Yes |
| Has Manual Override Cvl | Yes |
| Height | 7 13/16" |
| Indoor/outdoor | Indoor |
| Length | 7 4/5" |
| Max. On/off Cycles | 12 |
| Maximum Power Consumption | 3 W |
| Min. Time Setting | 1 hr. |
|---|---|
| Minimum On Off Time | 1 hr. |
| Minimum On/off Times | 1 hr. |
| Mounting | Hole Wall |
| Number Of Circuits | 1 |
| Number Of Poles | 2 |
| Number Of Trippers Included | 2 |
| Power Consumption Max W | 3 W |
| Skipper Wheel | Not Included |
| Skipper Wheel Operation Mode | Not Included |
| Timing Interval | 1 hr. |
| Voltage | 208-277V AC |
| Width | 5" |
| Wiring Option | Terminals |
Intermatic T104 electromechanical timer has both mechanical and electrical parts and features an electric motor that powers one or more gears. It frequently accepts electric or electronic inputs to drive mechanical outputs like turning wheels or knobs.
| Height (cm) | 20 |
|---|---|
| Length (cm) | 8.73 |
| Width (cm) | 13.02 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.2375 |
The three major types of PLC timers are on-delay, off-delay and retentive on-delay.
Both of them operate similarly and are capable of carrying out the same tasks. A mechanical timer is typically constructed as a massive, grey, metal box that may stand out significantly in your home's decor. Mechanical timers are typically larger, last longer and take more electrical load than a digital timer.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)