INTERMATIC T102 Timer 24hr Spst 208-277v 40a Nema1

Item: AE2GVA
Model: T102
Cross Ref: 4XGW7
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$179.24
10% off
$161.32 /unit (ex. VAT)
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
Item Electromechanical Timer
Amps 40A
Applicable Ac Voltage Ranges 208-277V AC
Application Lighting
Body Color Gray
Body Material Metal
Color Gray
Compatible Lighting HID, LED
Contact Form SPST
Contact Hp @ 120v 2 hp
Contact Hp @ 240v 5 hp
Current Rating 40A
Day Skipper No
Depth 3"
Display Qty 1
Enclosure Type Steel
Features Manual Override
Finish Gray
Has Manual Override Yes
Has Manual Override Cvl Yes
Height 7 3/4"
Horsepower @ 120v - Maximum 2 hp
Horsepower @ 240v - Maximum 5 hp
Indoor/outdoor Indoor
Indoor/outdoor Usage Indoor
Length 7 3/4"
Max. On/off Cycles 12
Maximum Power Consumption 3 W
Min. Time Setting 1 hr.
Minimum On Off Time 1 hr.
Minimum On/off Times 1 hr.
Mounting Keyhole
Mounting Style Surface
Nema Enclosure Rating 1
Number Of Circuits 1
Number Of Poles 1
Number Of Trippers - Maximum 2
Number Of Trippers Included 2
Operating Temperature - Maximum 130°F
Operating Temperature - Minimum -40°F
Overall Depth 3 7/16"
Overall Height 7 7/8"
Overall Width 5 1/8"
Power Consumption Max W 3 W
Product Type Timer
Series T100 Series
Skipper Wheel Not Included
Skipper Wheel Operation Mode Not Included
Time Setting - Max. 24 hrs.
Time Setting - Maximum 24 hrs.
Timer Extra Features Manual Override
Timing Interval 1 hr.
Voltage 208-277V AC
Width 5"
Wiring Option Terminals
Standards CCSAUS, CULUS

Shipping Information

Height (cm) 20
Length (cm) 8.73
Width (cm) 13.02
HS Code 9107008000
Country Of Origin MX
Weight (kg) 1.17

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site