-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Mechanism | Manual |
| Adjustment Type | Manual |
| Application | Stripping |
| Cable Type | Solid And Stranded |
| Connectors Crimped | Insulated Connectors, Terminals |
| Cutting Capacities | 32 AWG to 4 AWG |
| Features | Cuts Stranded, Solid, Nm Wire And U.F. Wire To 8 Awg |
| For Cable Designation | Rg-59 |
| For Wire/cable Type | Coax Cable, Non-Metallic Sheathed Cable, Solid Wire, Stranded Wire |
| Function | Crimps, Cuts, Strip |
| Gauges Crimped | 7 mm to 8 mm |
| Grip Style | Standard Cushion |
| Grip Type | Cushion Grip |
| Handle Style | Standard |
| Handle Type | Cushion Grip |
|---|---|
| Insulated | No |
| Max. Stripping Capacity - Solid Wire | 6 AWG |
| Maximum Stripping Capacity - Stranded Wire | 8 AWG |
| Maximum Wire/cable Diameter | 6 ga. |
| Minimum Stripping Capacity - Solid Wire | 16 AWG |
| Minimum Stripping Capacity - Stranded Wire | 18 AWG |
| Minimum Wire/cable Diameter | 18 ga. |
| Overall Length | 8 1/4" |
| Stripping Capacity - Solid Wire | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Stripping Capacity- Stranded Wire | 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tool Functions | Crimp, Cut, Screw Shear |
| Type | Electrical Wire Strippers |
| Wire Stripper Location | Nose Side |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 10.16 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)