-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Mechanism | Manual |
| Adjustment Type | Manual |
| Application | Stripping |
| Blade Style | V-Notch |
| Body Material | Plastic |
| Cutting Capacities | 1/4" |
| Features | (2) Individually Adjustable Blades |
| For Cable Designation | RG-59, RG-6 |
| For Wire/cable Type | Coax Cable |
| Function | Crimp, Strip |
| Grip Style | Standard Cushion |
| Handle Color | Black |
|---|---|
| Handle Material | Plastic |
| Handle Style | Standard |
| Includes | Hex Wrench |
| Insulated | No |
| Jaw Opening Type | Spring Return |
| Maximum Wire/cable Diameter | 1/4" |
| Overall Length | 5" |
| Stripping Capacity- Cable | 1/4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tool Functions | Cut |
| Type | Electrical Cable Strippers |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)