-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Mechanism | Manual |
| Adjustment Type | Manual |
| Application | Stripping |
| Blade Style | V-Notch |
| Cable Type | Solid And Stranded |
| Cutting Capacities | 26 AWG to 12 AWG |
| Features | Looping Holes Loop Wire For Screw On Connections, Slip Resistant |
| For Cable Designation | Nm |
| For Wire/cable Type | Non-Metallic Sheathed Cable |
| Function | Cut, Loop, Strip |
| Grip Material | Elastomer |
| Grip Style | Standard Cushion |
| Grip Type | Cushion Grip |
| Handle Style | Standard |
|---|---|
| Handle Type | Cushion Grip |
| Insulated | No |
| Maximum Stripping Capacity - Solid Wire | 12 AWG |
| Maximum Wire/cable Diameter | 12 ga. |
| Minimum Stripping Capacity - Solid Wire | 14 AWG |
| Minimum Wire/cable Diameter | 26 ga. |
| Overall Length | 3 1/2" |
| Series | LIL RIPPER STRIPPER Series |
| Stripping Capacity - Solid Wire | 12 AWG, 14 AWG |
| Stripping Capacity- Cable | NM |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tool Functions | Cut |
| Type | Electrical Cable Strippers |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 9.91 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)