-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Application | Stripping |
| Blade Style | Rounded Edge |
| Cutting Capacities | 1/8" to 1/4" |
| Features | 240 In/6.1Mm Blade Spacing For 2 Step Or Window Strips |
| For Cable Designation | RG-58 |
| For Wire/cable Type | Inner Conductors, Round Cable Jackets |
| Function | Stripper |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Style | Standard |
|---|---|
| Includes | Rounded Edge Slitting Blade |
| Insulated | No |
| Maximum Wire/cable Diameter | 6.4 mm |
| Minimum Wire/cable Diameter | 3.2 mm |
| Overall Length | 3 1/2" |
| Series | RINGER Series |
| Stripping Capacity- Cable | 1/8" to 1/4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Electrical Cable Strippers |
| Adjustment Mechanism | None |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 7.37 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)