-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Amps | 30A |
| Color | Black, Green, Yellow |
| Component Type | Receptacle |
| Conductor Material | Copper |
| Conductor Type | Copper |
| Construction | Fabricated |
| Contact Material | Copper |
| Current Rating | 30A |
| For Use With | 2Dzu9, 2Dzv1, 2Dzv2, 2Xe17, 2Xe19, 2Xe21, 2Xe22 |
| Gauge | 10 ga. |
| Gender Configuration | Male |
| Jacket Color | Black, Green, Yellow |
| Jacket Type | TC ER |
| Max. Voltage | 600V AC |
|---|---|
| Maximum Operating Temperature | 75°C |
| Minimum Operating Temperature | -40°C |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Conductors | 4 |
| Number Of Poles | 4 |
| Number Of Wires | 4 |
| Operating Temp. | -75°C to -40°C |
| Plug End | Male |
| Type | Male |
| Ul 94 Flammability Rating | V-0 |
| Wattage | 18000 W |
| Standards | LISTED TO UL 2238 AND UL 50E |
| Height (cm) | 22.21 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 2.54 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)