-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Box Depth | 2 5/8" |
| Box Height | 4 1/2" |
| Box Shape | Square |
| Box Width | 4 1/2" |
| Color | Gray |
| Depth | 2.63" |
| For Environment | Outdoor |
| Hub | 1" |
| Hub Size | 1" |
| Material | Aluminum |
|---|---|
| Nema Enclosure Rating | NEMA 3R |
| Number Of Gangs | 2 |
| Number Of Inlets | 5 |
| Overall Depth | 2 5/8" |
| Overall Height | 4 1/2" |
| Overall Width | 4 1/2" |
| Standards | Csa, Ul Listed |
| Type | Double Gang , Weatherproof |
| Width | 4 14/25" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5126 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)