-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Seal-tite Boot |
|---|---|
| Cable Entry | End Of Boot |
| Color | Yellow |
| Compatible Device Current | 15/20A |
| Construction | Molded |
| For Use With | Straight Blade Or 15A Locking Plugs And Connector Bodies |
| Height | 2.09" |
|---|---|
| Ip Rating | IP55 |
| Length | 4.09" |
| Material | Elastomer |
| Resistance Properties | Chemical Resistant,UV/Sunlight Resistant |
| Width | 2.09" |
| Height (cm) | 5.31 |
|---|---|
| Length (cm) | 10.39 |
| Width (cm) | 5.31 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)