-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weatherproof Boot |
|---|---|
| Cable Entry | End Of Boot |
| Color | Yellow |
| Compatible Device Current | 20/30A |
| Compatible Device No. Of Wires | 3 |
| Compatible Device Number Of Wires | 3 |
| Construction | Molded |
|---|---|
| For Use With | 3 Wire Connectors |
| Ip Rating | IP55 |
| Material | Elastomer |
| Mounting | Mounts On Device |
| Resistance Properties | Moisture Resistant |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 6.35 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)