-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Receptacle |
|---|---|
| Amps | 30A |
| Application | Power And Control Integration |
| Color | Gray |
| Component Type | Receptacle |
| Conductor Material | Copper |
| Conductor Size | #10 AWG |
| Conductor Type | Copper |
| Contact Material | Copper |
| Cord Length | 5 ft. |
| Current Rating | 30A |
| For Use With | 2Dzu9, 2Dzv1, 2Dzv2, 2Dzw5, 2Xe17, 2Xe19, 2Xe21, 2Xe22, 2Xe25 |
| Gauge/conductor | 10 |
| Gender Configuration | Male |
| Housing Material | Composite |
|---|---|
| Jacket Type | MTW |
| Material | Composite |
| Max. Voltage | 600V AC |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Conductors | 4 |
| Number Of Poles | 4 |
| Number Of Wires | 4 |
| Plug End | Male |
| Type | Male |
| Voltage | 600V |
| Wattage | 18000 W |
| Wire Size | 10 AWG |
| Height (cm) | 22.21 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 2.54 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)