HUBBELL WIRING DEVICE-KELLEMS HBL2820 Flush Receptacle, 30A, 3-Phase, Wye 277/480VAC, 4-Pole, 5-Wire Grounding

Item: AE7LHM
Model: HBL2820
Cross Ref: 5Z908
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$150.70
10% off
$135.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498

Shipping Information

Height (cm) 3.12
Length (cm) 8.33
Width (cm) 4.32
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.135

Documentation

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site