-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Amps | 30A |
| Color | Black |
| Connectivity | Back And Side Wired Screw Terminals |
| Grade | Grade Industrial |
| Material | Nylon |
| Mounting | Screw Mounting |
| Mounting Type | Flush |
| Nema Rating | NEMA L17-30R |
| Number Of Poles | 3 |
|---|---|
| Number Of Wires | 4 |
| Phase | 3 |
| Type | Non Shrouded |
| Wattage | 18000 W |
| Width | 1.7" |
| Wire Size | 16 AWG to 8 AWG |
| Wire Type | Standard |
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 4.32 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)