-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Amps | 20A |
| Connectivity | Back And Side Wired Screw Terminals |
| Height | 1.23" |
| Material | Nylon |
| Mounting | Screw Mounting |
| Nema Rating | NEMA L20-20R |
| Number Of Poles | 4 |
|---|---|
| Number Of Wires | 4 |
| Phase | 3 |
| Wattage | 12000 W |
| Width | 1.7" |
| Wire Size | 16 AWG to 8 AWG |
| Height (cm) | 3.12 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 4.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)