-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | GFCI Receptacle |
|---|---|
| Amps | 20A |
| Application Environment | Industrial Environments |
| Color | White |
| Hp Rating | 1 hp |
| Mounting Type | Flush |
| Nema Configuration | 5-20R |
| Nema Rating | NEMA 5-20R |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
|---|---|
| Outlet Type | Decorator Duplex |
| Power Indicator | No |
| Reset Type | Automatic |
| Surge Suppression | No |
| Type | GFCI |
| Voltage | 125V AC |
| Weather Resistant | No |
| Wiring Method | Back And Side |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 8.38 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)