-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | GFCI Receptacle |
|---|---|
| Afci | No |
| Application Environment | Industrial Environments |
| Color | Brown |
| Connection Orientation | Straight |
| Contact Material | Nickel-Plated Brass |
| Cover Type | No Cover |
| Current Rating | 20A |
| Duty | Heavy Duty |
| Face Plate Height | 2.8" |
| Face Plate Width | 1 4/5" |
| Gfci | Yes |
| Grade | Federal Specification |
| Grounding | Grounded |
| Housing Color | Brown |
| Housing Material | Nylon |
| Hp Rating | 1 hp |
| Includes | Matching Nylon, Stainless Wall Plate, Mounting Hardware |
| Includes Mounting Hardware | Yes |
| Maximum Operating Temperature | 150.8°F |
| Maximum Wire Size | 10 AWG |
| Minimum Operating Temperature | -31°F |
| Minimum Wire Size | 14 AWG |
| Mount Hole Center-to-center Height | 3.3" |
| Mounting Type | Flush |
| Nema Enclosure Rating | 1 |
| Nema Receptacle Configuration | NEMA 5-20R |
|---|---|
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wall Plates Included | 1 |
| Number Of Wires | 3 |
| Outlet Type | Duplex |
| Phase | Single |
| Polarized | Yes |
| Power Indicator | Yes |
| Receptacle Type | Duplex |
| Reset Type | Automatic |
| Self Testing | Yes |
| Signal & Power Protection | GFCI |
| Special Resistance Properties | Impact Resistant, Tamper Resistant, Weather Resistant |
| Surge Protection | No |
| Surge Suppression | No |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 125V AC |
| Voltage Rating | 125V AC |
| Wall Plate Material | Stainless Steel |
| Weather Resistant | Yes |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wiring Method | Back And Side |
| Standards | ANSI 73, CSA CERTIFIED, FULUS, NEC AND CEC CERTIFIED, NEMA WD-6, UL LISTED |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.4 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)