-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Ball End Hex Key |
|---|---|
| Arm Length | 7" |
| Blade Material | Alloy Steel |
| Corrosion Resistance | Yes |
| Driver Material | Alloy Steel |
| End Shape | Hex |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Color | Gray |
| Handle Length | 1 7/32" |
| Handle Material | Alloy Steel |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Hex Key |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Key Shape | L |
|---|---|
| Length Family | Long |
| Long Arm Length | 7" |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | No |
| Number Of Ball Ends | 2 |
| Number Of Tips | 2 |
| Sae Or Metric | Metric |
| Shape | L |
| Short Arm Length | 31/64" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Working Angle | 30° |
| Standards | ANSI B18.3M |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)