HUBBELL WIRING DEVICE-KELLEMS GFR82BLK Gfci Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Black

Item: AH8ZZV
Model: GFR82BLK
Cross Ref: 39EA33
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$118.16
5% off
$112.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item GFCI Receptacle
Amps 15A
Application Environment Heavy Use Hospital Grade
Color Black
Hp Rating 1/2 hp
Mounting Type Flush
Nema Configuration 5-15R
Nema Rating NEMA 5-15R
Number Of Poles 2
Number Of Wires 3
Outlet Type Decorator Duplex
Power Indicator Yes
Reset Type Automatic
Surge Suppression No
Type GFCI
Voltage 125V AC
Weather Resistant No
Wiring Method Back And Side

Product Details

    • Tamper Resistant : No
    • Self-Testing : Yes

Shipping Information

Height (cm) 5.33
Length (cm) 8.64
Width (cm) 13.46
Country Of Origin CN
Weight (kg) 0.1755

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site