HUBBELL WIRING DEVICE-KELLEMS GFR82GRY Gfci Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Gray

Item: AH8ZZW
Model: GFR82GRY
Cross Ref: 39EA34
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$136.23
5% off
$129.42 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item GFCI Receptacle
Afci No
Amps 15A
Application Environment Heavy Use Hospital Grade
Color Gray
Connection Orientation Straight
Cover Type No Cover
Current Rating 15A
Face Plate Height 2.8"
Gfci Yes
Grade Hospital Grade
Grounding Grounded
Housing Color Gray
Hp Rating 1/2 hp
Includes Mounting Hardware
Includes Mounting Hardware Yes
Mount Hole Center-to-center Height 3.3"
Mounting Type Flush
Nema Configuration 5-15R
Nema Rating NEMA 5-15R
Nema Receptacle Configuration NEMA 5-15R
Number Of Gangs 1
Number Of Poles 2
Number Of Wires 3
Outlet Type Decorator Duplex
Phase Single
Polarized Yes
Power Indicator Yes
Receptacle Type Duplex
Reset Type Automatic
Resistance Property General Purpose
Self Testing Yes
Standards Nec
Surge Protection No
Surge Suppression No
Type GFCI
Voltage 125V AC
Voltage Rating 125V AC
Weather Resistant No
Wire Connection Location Back, Side
Wire Connection Type Screw Terminals
Wire Connection Types Screw Terminals
Wiring Method Back And Side

Product Details

    • Tamper Resistant : No
    • Self-Testing : Yes

Shipping Information

Height (cm) 5.08
Length (cm) 12.95
Width (cm) 8.38
Country Of Origin CN
Weight (kg) 0.18

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site