-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | GFCI Receptacle |
|---|---|
| Afci | No |
| Amps | 15A |
| Application Environment | Heavy Use Hospital Grade |
| Color | Red |
| Connection Orientation | Straight |
| Cover Type | No Cover |
| Current Rating | 15A |
| Face Plate Height | 2.8" |
| Gfci | Yes |
| Grade | Hospital Grade |
| Grounding | Grounded |
| Housing Color | Red |
| Hp Rating | 1/2 hp |
| Includes | Mounting Hardware |
| Includes Mounting Hardware | Yes |
| Mount Hole Center-to-center Height | 3.3" |
| Mounting Type | Flush |
| Nema Configuration | 5-15R |
| Nema Rating | NEMA 5-15R |
| Nema Receptacle Configuration | NEMA 5-15R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
|---|---|
| Number Of Wires | 3 |
| Outlet Type | Decorator Duplex |
| Phase | Single |
| Polarized | Yes |
| Power Indicator | Yes |
| Receptacle Type | Duplex |
| Reset Type | Automatic |
| Resistance Property | General Purpose |
| Self Testing | Yes |
| Standards | Nec |
| Surge Protection | No |
| Surge Suppression | No |
| Type | GFCI |
| Voltage | 125V AC |
| Voltage Rating | 125V AC |
| Weather Resistant | No |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wiring Method | Back And Side |
| Height (cm) | 10.46 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 4.44 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)