-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -40°F to +140°F |
| Application | Damper and Valve |
| Contact Form | SPDT |
| Control Signal | Floating Point |
| Depth | 7.312" |
| Electrical Connection Type | Hardwired |
| For Shaft Height | 3/8" |
| For Shaft Shape | Square |
| For Shaft Width | 3/8" |
| Height | 6.437" |
| Includes | Wiring Box |
| Input Voltage | 24V AC |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | -40°F |
| Mounting Type | Foot Mount |
| Nema Rating | 3 |
| Number Of Auxiliary Switches | 0 |
| Overall Depth | 7 3/8" |
| Overall Height | 6 1/2" |
|---|---|
| Overall Width | 5 1/2" |
| Power Consumption | 17 VA |
| Product Type | Actuator |
| Rated Torque | 150 lbs.-in. |
| Replaces Honeywell Motors | M644A-E |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Double Ended |
| Spring Return | No |
| Stroke Deg. | 90° to 160° |
| Switch Type | SPDT |
| System Application | Dampers |
| Time To Close | 60 sec. |
| Timing | 30 sec. to 60 sec. |
| Torque | 150 lbs.-in. |
| Type | Non Spring Return |
| Width | 5 1/2" |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 15.49 |
| HS Code | 8501104040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)