-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | +20°F to +125°F |
| Application | Damper |
| Contact Form | SPDT |
| Control Signal | On/Off, Floating Point |
| Depth | 2 1/2" |
| Electrical Connection Type | Screw Terminals |
| Electrical Connections | Screw Terminal |
| Includes | 4074Eny Bag Assembly |
| Input Voltage | 24V AC |
| Maximum Operating Temperature | 125°F |
| Minimum Operating Temperature | 20°F |
| Mounting Type | Direct Mount |
| Nema Rating | 1 |
| Number Of Auxiliary Switches | 2 |
| Overall Depth | 2 1/2" |
| Overall Height | 5 1/2" |
| Overall Width | 3 1/2" |
|---|---|
| Power Consumption | 1.8 VA |
| Product Type | Actuator |
| Rated Torque | 35 lbs.-in. |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | 2 Set Screws, Aluminum Hub |
| Signal Type | Floating |
| Spring Return | No |
| Stroke Deg. | 90° |
| Switch Type | SPDT |
| System Application | Dampers, Valves |
| Time To Close | 90 sec. |
| Timing | 90 sec. |
| Torque | 35 lbs.-in. |
| Type | Direct Coupled Nonspring Return |
| Width | 3.38" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 10.92 |
| HS Code | 8501402040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.729 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)