-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Global Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 300V |
| Actuator Length | 1.89" |
| Actuator Length - Limit Switch | 1.89" |
| Actuator Location | Top |
| Actuator Style | Roller Plunger |
| Actuator Style - Limit Switch | Plunger, Roller |
| Actuator Type | Roller plunger |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Configuration | Non Plug In |
| Body Construction | Die Cast Zinc |
| Body Depth | 1.18" |
| Body Height | 2.37" |
| Body Height - Limit Switch | 2.37" |
| Body Material | Metal |
| Body Material Type | Metallic |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 2 14/25" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | 2NO/2NC |
| Current Rating - Nominal | 10A |
| Dc Contact Rating | 10A @ 250V |
| Depth | 1.18" |
| Differential Travel | 0.03" |
| Directional Movement | Linear |
| Display Qty | 1 |
|---|---|
| Electrical Connection | Screw Terminals |
| Head Action | Spring Return, Standard |
| Ip Rating | IP66 |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter - New | 0.12" |
| Mounting Hole Horizontal Center To Center Distance | 42 mm |
| Mounting Hole Vertical Center To Center Distance | 22 mm |
| Mounting Style | Surface |
| Movement | Linear |
| Nema Enclosure Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Number Of Mounting Holes | 4 |
| Operating Force | 2.9 lbs. |
| Operating Temp. Range | -40°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -40°F |
| Operating Torque - Maximum | 2.9 lbs.-in. |
| Overtravel - New | 3/25" |
| Pretravel | 0.12" |
| Roller Dia. | 12.4 mm |
| Roller Diameter | 12/25" |
| Roller Width | 0.19" |
| Series | GLE Series |
| Stem Thread - Limit Switch | No Stem |
| standard | CCC, CE, CSA, UL LISTED |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.1 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)