-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Global Limit Switch |
|---|---|
| Ac Contact Rating | 3A @ 240V, 6A @ 120V |
| Actuator Length - Limit Switch | 5" |
| Actuator Location | Top |
| Actuator Style | Wobble Stick |
| Actuator Style - Limit Switch | Wobble Stick |
| Actuator Type | Coil Spring |
| Arm Material | Stainless Steel |
| Basic Actuator Style | Wobble Stick |
| Basic Actuator Style (limit Switch) | Wobble Stick |
| Body Configuration | Non Plug In |
| Body Depth | 1.28" |
| Body Height | 2.17" |
| Body Height - Limit Switch | 2.17" |
| Body Material | Plastic |
| Body Style | X |
| Body Style - Limit Switch | Miniature |
| Body Width | 1 1/5" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 0.27A @ 240V, 0.55A @ 120V |
| Depth | 1.18" |
| Differential Travel | 10° |
| Differential Travel Length | 10° |
| Directional Movement | Omnidirectional |
| Electrical Connection | Screw Terminals |
| Height | 2 4/25" |
|---|---|
| Ip Rating | IP66, IP67 |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 0.21" |
| Mounting Hole Horizontal Center To Center Distance | 30 mm |
| Mounting Hole Spacing - Limit Switch | 2.36" x 1.18" |
| Mounting Hole Vertical Center To Center Distance | 60 mm |
| Mounting Style | Surface |
| Movement | Wobble |
| Nema Enclosure Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 4X (Indoor Use Only), NEMA 12, NEMA 13 |
| Number Of Mounting Holes | 4 |
| Operating Force | 0.29 lbs. |
| Operating Force - Maximum | 0.29 lbf. |
| Operating Temp. Range | -13°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 1.28" |
| Overall Width | 1 1/5" |
| Pre-travel Length | 16° |
| Pretravel | 16° |
| Series | GLD Series |
| Stem Thread - Limit Switch | No Stem |
| Width | 1 1/5" |
| standard | CCC, CE, CSA, UL LISTED |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 5.33 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)