-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Global Limit Switch |
|---|---|
| Actuator Length | 1.83" |
| Actuator Length - Limit Switch | 1.83" |
| Actuator Location | Side |
| Actuator Style | Rotary Lever Arm |
| Actuator Style - Limit Switch | Roller Lever, Rotary |
| Arm Material | Steel |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Height - Limit Switch | 2.37" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 2 14/25" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
|---|---|
| Depth | 1.18" |
| Electrical Connection | Screw Terminals |
| Height | 2.37" |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Movement | CW/CCW |
| Nema Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Operating Temp. Range | -40°F to +185°F |
| Roller Dia. | 3/4" |
| Roller Material | Steel |
| Roller Width | 1/4" |
| Stem Thread - Limit Switch | No Stem |
| Width | 2 14/25" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.423 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)