-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fan Forced Enclosure Heater |
|---|---|
| Heater Type | Fan Forced |
| Height | 7 1/2" |
| Includes | (4) Self-Tapping Screws |
| Includes Thermostat | Thermostat Included |
| Length | 5.187" |
| Mounting Dimension | 4 1/2" x 4 1/4" |
| Mounting Holes On Center Spacing | 7" H x 3.50" W |
| Operating Voltage | 115V AC |
| Overall Height | 7 1/2" |
|---|---|
| Overall Length | 7 1/2" |
| Overall Width | 4 3/10" |
| Phase | 1 |
| Thermostat Setpoint - Maximum | 100°F |
| Thermostat Setpoint - Minimum | 0°F |
| Wattage | 800 W |
| Width | 4 1/4" |
| standard | CE, CSA CERTIFIED, CSA FILE NO. LR42186, FILE NO. E61997, UL 508A COMPONENT RECOGNIZED |
Hoffman DAH8001B fan forced enclosure heater protects industrial equipment from low temperatures and condensation by maintaining a stable enclosure temperature.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 15.24 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |


0 to 100 degrees F.
Warm air tends to rise over cool air. So place this heater at lower levels for optimised heating.
This unit comes with four self-tapping screws for easy mounting on walls.
Hoffman DAH8001B enclosure heater is IP54-rated and can be used in wet conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)