-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fan Forced Enclosure Heater |
|---|---|
| Heater Type | Fan Forced |
| Height | 5 1/2" |
| Includes | (4) Self-Tapping Screws |
| Includes Thermostat | Thermostat Included |
| Length | 4.812" |
| Mounting Dimension | 5 1/2" x 4" |
| Mounting Holes On Center Spacing | 5" H x 3.25" W |
| Operating Voltage | 230V AC |
| Overall Height | 5 1/2" |
|---|---|
| Overall Length | 5 1/2" |
| Overall Width | 4" |
| Phase | 1 |
| Thermostat Setpoint - Maximum | 100°F |
| Thermostat Setpoint - Minimum | 0°F |
| Wattage | 200 W |
| Width | 4" |
| standard | CE, CSA CERTIFIED, CSA FILE NO. LR42186, FILE NO. E61997, UL 508A COMPONENT RECOGNIZED |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 15.88 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)