-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trim Skirt |
|---|---|
| Color | White |
| Compatible Series | WHITE WG4 Series |
| Compatible With Brand | Edwards Signaling |
| Compatible With Series | White WG4 Series |
| Finish | White |
| Length | 5 7/8" |
| Mounting Location | Wall |
| Mounting Style | Flush Mount |
|---|---|
| Operating Temperature - Maximum | 150.8°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 2.3" |
| Overall Height | 9" |
| Overall Width | 6" |
| Product Type | Trim |
| Standards | CSFM, UL, ULC |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)