-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fan Forced Enclosure Heater |
|---|---|
| Height | 7 1/2" |
| Length | 5.187" |
| Mounting Dimension | 4 1/2" x 4 1/4" |
| Phase | 1 |
|---|---|
| Wattage | 400 W |
| Width | 4 1/4" |
Hoffman DAH4001B fan forced enclosure heater maintains a stable enclosure temperature to protect equipment from low temperatures and condensation.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 15.24 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |


0 to 100 degrees F.
Warm air tends to rise over cool air. So place this heater at lower levels for optimised heating.
This unit comes with four self-tapping screws for easy mounting on walls.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)