-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ECM Motor Control |
|---|---|
| Ambient Temp. | 32°F to 120°F |
| Application | ECM Motors |
| Depth | 1 1/4" |
| Features | The 792-ECM(Vma) Controller Is Designed To Vary The Speed Of An EC Motor Via A Pulse Width Modulated |
| Frequency | 80 Hz |
| Humidity | 95% |
| Input Voltage | 24V AC |
| Length | 2 1/2" |
| Max. Amps | 20A |
|---|---|
| Maximum Current | 5 mA |
| Output Amps | 5 mA |
| Output Type | Pwm Signal |
| Output Voltage | 13.5V DC |
| Overall Depth | 1 1/4" |
| Overall Length | 2 1/2" |
| Overall Width | 3" |
| Width | 3" |
Hoffman 792-ECM motor control is designed to vary the speed of an EC motor via a pulse width modulated (PWM) signal.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.054 |
This unit is used in motors to adjust their RPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)