| Item | Emergency Mixing Valve |
|---|---|
| Color | Yellow |
| Compatible Manufacturer Part Number | 7324, 7360BTWC, 7433FP, 7460, 7612LH, 7655WCC, 7656WCC, 7777, 7778B, 8901B, 8904, 8905 |
| Compatible Mfr. Part No. | 7324, 7360BTWC, 7433FP, 7460, 7612LH, 7655WCC, 7656WCC, 7777, 7778B, 8901B, 8904, 8905 |
| Depth | 6 3/4" |
| Features | Anti-Scald Protection, Flow Range Of 1 To 12 Gpm (45.4 L) Provides Service For One Or Two Safety Eyewashes To Reduce Hardware Costs, Shuttle Design |
| Fits Brand | Haws |
| For Equipment Type | Eyewash |
| For Use With | Eyewashes |
| Height | 6 1/2" |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Length | 7" |
| Material | Brass |
|---|---|
| Max Flow Rate | 12 GPM |
| Max Inlet Pressure | 125 psi |
| Max Inlet Temp | 180°F |
| Max Water Output Temp | 90°F |
| Minimum Water Output Temperature | 60°F |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 3/4" |
| Outlet Pipe Thread Type | NPT |
| Valve Features | Cold Water Bypass |
| Valve Material | Brass |
| Width | 2 3/4" |
| standard | ANSI Z358.1, ASSE 1071, CALIFORNIA HEALTH AND SAFETY CODE 116875 (AB 1953-2006), CSA B125.3, NSF/ANSI 372, NSF/ANSI 61-SECTION 8 |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 18.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.5188 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)