-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Mixing Valve |
|---|---|
| Color | Yellow |
| Depth | 5" |
| Features | Deposits Resistant, Flow Range Of 1 GPM To 10 GPM (37.9 L), Mixing Chamber, Shuttle Design |
| Fits Brand | Haws |
| For Equipment Type | Eyewash |
| For Use With | Single Eyewash |
| Height | 3 1/2" |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Material | Brass |
| Max. Flow Rate | 10 GPM |
| Max. Inlet Pressure | 125 psi |
| Max. Inlet Temp. | 180°F |
|---|---|
| Max. Water Output Temp. | 90°F |
| Minimum Water Output Temperature | 60°F |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1/2" |
| Outlet Pipe Thread Type | NPT |
| Overall Height | 3 1/2" |
| Overall Width | 1 5/8" |
| Sub-brand | Axion |
| Valve Features | Cold Water Bypass |
| Valve Material | Brass |
| Width | 1 5/8" |
| standard | ANSI Z358.1, ASSE 1071, CSA B125.3, CSA CERTIFIED |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 17.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)