-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Mixing Valve |
|---|---|
| Color | Yellow |
| Depth | 7 5/8" |
| Features | Deposits Resistant, Flow Range Of 1 To 31 Gpm (117.3 L), Mixing Chamber, Shuttle Design |
| Fits Brand | Haws |
| For Equipment Type | Eyewash, Shower |
| For Use With | Eyewashes, Showers |
| Height | 5 3/8" |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Length | 8" |
| Material | Brass |
| Max Flow Rate | 31 GPM |
|---|---|
| Max Inlet Pressure | 125 psi |
| Max Inlet Temp | 180°F |
| Max Water Output Temp | 90°F |
| Minimum Water Output Temperature | 60°F |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Valve Features | Cold Water Bypass |
| Valve Material | Brass |
| Width | 3 1/2" |
| Standards | ANSI Z358.1, ASSE 1071, CSA B125.3, CSA CERTIFIED |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 18.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.7111 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)