-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Cutting Tip |
|---|---|
| Compatible Cutting Torch Series | MT 5 Series, MT 1065 Series |
| Compatible Manufacturer | HARRIS |
| For Fuel Type | Natural Gas, Propane |
| For Torch Type | Machine |
| Maximum Cutting Thickness | 1 1/4" |
|---|---|
| Size | 0 |
| Tip Design | Two Piece |
| Tip Series | 6290-VVC Series |
| Tip Size | 1/2 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)