-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Tip |
|---|---|
| Compatible Cutting Torch Series | 98-6E Series, 98-6F Series |
| Compatible Manufacturer | HARRIS |
| For Fuel Type | Natural Gas, Propane |
| For Torch Type | Machine |
| Fuel Pressure | 2 psig |
| Gas Service | Mapp, Natural Gas, Propane |
| Mapp Gas Silver Braze | Yes |
| Mapp Gas Silver Solder | Yes |
| Mapp Gas Soft Solder | Yes |
| Maximum Cutting Thickness | 4" |
| Oxygen Flow | 360 CFH |
| Oxygen Pressure | 100 psig |
|---|---|
| Propane Gas Silver Braze | Yes |
| Propane Gas Silver Solder | Yes |
| Propane Gas Soft Solder | Yes |
| Silver Solder Tube | Yes |
| Size | 2" |
| Soft Solder Tube Cap. | Yes |
| Steel Thickness | 4" |
| Tip Design | Two Piece |
| Tip Series | 6290-VVC Series |
| Tip Size | 2 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 1.78 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)