-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Variable Speed-V*S |
| Base Indicator | Rigid |
| Base Rpm | 1800 RPM |
| Class | Stock |
| Conduit Box Position | F1 |
| Constant Torque | 1000:1 |
| Duty | Continuous |
| Enclosure Design | DPFV |
| Environment | General Purpose |
| Footnotes | RPM AC |
| Frame | FL1844CZ |
| Frame Group | 180 |
| Frame Material | Exposed Laminations |
| Frame Size | FL1844CZ |
| Frequency | 60 Hz |
| Full Load Amps | 33A |
| Hp | 25 hp |
| Insulation Class | Class H |
| Inverter Rated | Yes |
|---|---|
| Motor Enclosure Design | Dripproof Force Ventilated |
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Multiplier | E2 |
| Nameplate Rpm | 1740/2610 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| Overall Length | 27.96" |
| Phase | 3 |
| Pulley Face Code | C Face |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Single Hp | 25 hp |
| Synchronous Rpm | 1800 RPM |
| Voltage | 460V |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 67.31 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)