-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ Voltage | 179A @ 460V |
| Auxillary Box | No Auxillary Box |
| Base Indicator | Rigid |
| Base Rpm | 1800 RPM |
| Base Type | Rigid Base |
| Bearing Grease Type | Polyrex EM (-20°F +300°F) |
| Conduit Box Position | F3 |
| Constant Torque | 1000:1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEBC |
| Feedback Device | NO FEEDBACK |
| Frame | FL3203Z |
| Frame Material | Exposed Laminations |
| Frame Prefix | FL |
| Frame Size | FL3203Z |
| Frequency | 60 Hz |
| Full Load Amps | 179A |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| High Voltage Full Load Amps | 179A |
| Hp | 150 hp |
| Insulation Class | Class H |
| Motor Enclosure Design | Totally Enclosed Blower Cooled |
|---|---|
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1780 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| Output @ Frequency | 150 hp @ 60 Hz |
| Overall Length | 55.48" |
| Phase | 3 |
| Product Family | General Industrial |
| Pulley End Bearing Type | Ball |
| Pulley Face Code | Standard |
| Rpm | 1780 RPM |
| Rpm Range | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 2.874" |
| Shaft Ground Indicator | Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1800 RPM |
| Synchronous Rpm @ Frequency | 1800 RPM @ 60 Hz |
| Synchronous Speed | 1800 RPM |
| Thermal Device - Winding | Normally Closed Thermostat |
| Voltage | 460V |
| Voltage @ Frequency | 460V @ 60 Hz |
| Thermal Device - Bearing | None |
| Height (cm) | 80.01 |
|---|---|
| Length (cm) | 166.37 |
| Width (cm) | 100.33 |
| HS Code | 85015381 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 588.1504 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)