-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator Contact Point |
|---|---|
| Compatible With Manufacturer Model No. | Starrett 25, Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81 |
| Construction | Steel |
| Contact Point Material | Steel |
| Contact Point Shape | Tapered |
| Contact Point Thread Size | #4-48 |
| Contact Point Tip Diameter | 1/16" |
|---|---|
| Contact Point Tip Length | 1'' |
| For Use With | Agd Indicator |
| Includes Case | No |
| Number Of Pieces | 1 |
| Overall Length | 1 3/8" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.64 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)