-
Select Country
- Source Now
Get it by Friday, Feb 13
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
| Item | Swivel Caster |
|---|---|
| Abrasion Resistance | High |
| Bolt Hole 1 | 3 3/8" x 5 1/4" |
| Bolt Hole 2 | 4 1/8" x 6 1/8" |
| Caster Color/finish | Platinum Powder |
| Caster Rig Type | Integral Forged Kingpin |
| Chemical Resistant | Medium |
| Cushioning (resilience) | Low |
| High Temp. Range (f) | 320°F |
| Impact Resistance | Low |
| Load Capacity | 2500 lbs. |
| Load Capacity @ 3 Mph | 2500 lbs. |
| Low Temp. Range (f) | -40°F |
| Moisture Resistance | High |
| Mounting Bolt | 1/2" |
| Mounting Plate | 5 1/4" x 7 1/4" |
|---|---|
| Mounting Plate Length | 7 1/4" |
| Mounting Plate Width | 5 1/4" |
| Overall Height | 12 1/2" |
| Relative Capacity | High |
| Relative Cost | Low |
| Replacement Wheel | W-1025-MT-3/4 |
| Swivel Offset | 2 1/2" |
| Swivel Or Rigid Caster | Swivel |
| Wheel Color/finish | Crimson Red |
| Wheel Core Material | Cast Iron |
| Wheel Dia. | 10" |
| Wheel Face | 2 1/2" |
| Wheel Material @ Tread | Metal |
| Wheel Type | Metal |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)