-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Caster |
|---|---|
| Abrasion Resistance | High |
| Bolt Hole 1 | 3 3/8" x 5 1/4" |
| Bolt Hole 2 | 4 1/8" x 6 1/8" |
| Caster Color/finish | Platinum Powder |
| Caster Rig Type | Integral Forged Kingpin |
| Chemical Resistant | Medium |
| Cushioning (resilience) | High |
| High Temp. Range (f) | 200°F |
| Impact Resistance | High |
| Load Capacity | 3200 lbs. |
| Load Capacity @ 3 Mph | 3200 lbs. |
| Low Temp. Range (f) | -50°F |
| Moisture Resistance | Medium |
| Mounting Bolt | 1/2" |
| Mounting Plate | 5 1/4" x 7 1/4" |
|---|---|
| Mounting Plate Length | 7 1/4" |
| Mounting Plate Width | 5 1/4" |
| Overall Height | 12 1/2" |
| Relative Capacity | Medium |
| Relative Cost | Medium |
| Replacement Wheel | W-1031-EGB-3/4 |
| Swivel Offset | 2 1/2" |
| Swivel Or Rigid Caster | Swivel |
| Wheel Color/finish | Blue Poly On Gray Center |
| Wheel Core Material | Cast Iron |
| Wheel Dia. | 10" |
| Wheel Face | 3" |
| Wheel Material @ Tread | Polyurethane |
| Wheel Type | Ergo-Glide Xt |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)