-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Sub-type | Rigid |
| Core Color | Silver |
| Core Material | Forged Steel |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 5 1/8" x 5 3/4" |
| Load Rating | 10000 lbs. |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 10 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 6 1/2" x 7 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 6 1/2" X 7 1/2" ( B ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
|---|---|
| Outside Bolt Hole Spacing | 3 7/8" x 6 1/4" |
| Plate Size | 6 1/2" x 7 1/2" |
| Plate Thickness | 1/2" |
| Plate Type | A |
| Replacement Wheel | 23ER51 |
| Standards | Icwm |
| Swivel Lock Type | No Lock Included |
| Tread Shape | Standard |
| Wheel Bearing Type | Tapered Roller |
| Wheel Bearings | Precision Tapered Roller |
| Wheel Color | Clear |
| Wheel Core Material | Forged Steel |
| Wheel Diameter | 8" |
| Wheel Material | Forged Steel |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness | 179 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Steel |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 8.26 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)