-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Abrasion Resistance | Very High |
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Bearing Type | Tapered Roller |
| Bolt Hole 1 | 3 7/8" x 6 1/4" |
| Bolt Hole 2 | 5 1/8" x 5 3/4" |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Color/finish | Crimson Powder |
| Caster Frame Material | Steel |
| Caster Load Rating Range | Greater Than 6000 lbs. |
| Caster Material | Forged Steel |
| Caster Product Group | Swivel Caster |
| Caster Rig Type | Integral Forged Kingpin |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Forged Steel |
| Chemical Resistant | Medium |
| Core Color | Silver |
| Core Material | Forged Steel |
| Cushioning (resilience) | Low |
| Durometer | 179 BHN |
| Extended Lead | No |
| Frame Finish | Enamel |
| Frame Material | Steel |
| High Temp. Range (f) | 320°F |
| Hole Pattern | A |
| Impact Resistance | High |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 5 1/8" x 5 3/4" |
| Load Capacity | 10000 lbs. |
| Load Capacity @ 3 Mph | 10000 lbs. |
| Load Rating | 10000 lbs. |
| Lock Type | No Lock Included |
| Low Temp. Range (f) | -40°F |
| Moisture Resistance | High |
| Mounting Bolt | 1/2" |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 8 1/2" |
|---|---|
| Mounting Plate | 6 1/2" x 7 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 6 1/2" x 7 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 6 1/2" X 7 1/2" ( B ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +250°F |
| Outside Bolt Hole Spacing | 3 7/8" x 6 1/4" |
| Overall Height | 8 1/2" |
| Plate Size | 6 1/2" x 7 1/2" |
| Plate Thickness | 1/2" |
| Plate Type | A |
| Raceway Type | Hardened Precision Roller |
| Relative Capacity | Very High |
| Relative Cost | High |
| Replacement Wheel | 5VJ75, W-630-FST-1-1/4 |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Offset | 2 1/2" |
| Swivel Or Rigid Caster | Swivel |
| Swivel Raceway Type | Roller |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Type | Tapered Roller |
| Wheel Bearings | Precision Tapered Roller |
| Wheel Color | Clear |
| Wheel Color/finish | Clearcoat |
| Wheel Core Material | Forged Steel |
| Wheel Diameter | 6" |
| Wheel Face | 3" |
| Wheel Material | Forged Steel |
| Wheel Material @ Tread | Metal |
| Wheel Type | Forged Steel |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness | 179 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Steel |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 16.51 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)