-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Jack |
|---|---|
| Assembled | Yes |
| Bearing Type | Sealed Ball |
| Color | Red |
| Finish | Polyurethane |
| For Pallet Type | Open, Closed |
| For Surface Type | Concrete |
| Fork Height Lowered | 2 15/16" |
| Fork Height Raised | 7 3/4" |
| Fork Length | 48" |
| Fork Style | Narrow |
| Fork Thickness | 1 7/8" |
| Fork Type | Fixed |
| Fork Width | 6 5/16" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Grease Fittings | (6) Internal |
| Grip Type | Cushion Grip |
| Handle | Cushion Grip |
| Handle Material | Steel |
| Handle Type | Ergonomic |
| Key Pallet Jack Feature | General Purpose |
| Load Capacity | 5500 lbs. |
| Load Center | 24" |
| Load Wheel Bearing Type | Ball Bearing |
| Load Wheel Dia. | 2 7/8" |
| Load Wheel/tread Material | Polyurethane |
|---|---|
| Main Wheel Size | 7" |
| Material | Polyurethane Plastic |
| Max. Lifting Height | 7 1/2" |
| Maximum Lifting Height | 7 3/4" |
| Min. Lifting Height | 2 15/16" |
| Number Of Batteries | 0 |
| Operation | Manual |
| Overall Height | 48" |
| Overall Length | 61 7/8" |
| Overall Lxwxh | 61.875" x 20.5" x 48" |
| Overall Width | 20 1/2" |
| Pallet Jack Operation | Manual |
| Pallet Jack Style | Narrow |
| Pivot | 210° |
| Roller Dia. | 2 7/8" |
| Roller Material | Polyurethane |
| Steer Wheel Dia. | 7" |
| Steer Wheel/tread Material | Polyurethane |
| Steering Arc | 210° |
| Strokes To Max. Lift Height | 16 |
| Wheel Base | 49" |
| Wheel Material | Polyurethane |
| Width Across Forks | 20 1/2" |
| Width Between Forks | 7 7/8" |
Dayton 2ZE58 narrow pallet jack is a manually operated hydraulic pallet truck designed for lifting, transporting and stacking loads up to 5500 lb.
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 157.16 |
| Width (cm) | 52.07 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 74.25 |
The steering can be rotated up to 210 degrees.
This pallet truck has an ergonomic steel handle for ease of portability.
16 strokes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)