-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimper w/Die |
|---|---|
| Adjustable | Manual |
| Adjustment Mechanism | Manual |
| Adjustment Type | Manual |
| Application | Crimping, Cutting, Stripping |
| Capacity | 22 AWG to 10 AWG |
| Cuts | Yes |
| Cutting Capacities | 22 AWG to 10 AWG |
| Features | Precision Ground Stripping |
| Finish | Black Oxide |
| For Wire/cable Type | Coax Cable, Copper Cable, Inner Conductors, Network Cable, Nickel Ribbon Wire, Non-Metallic Sheathed Cable, Round Cable Jackets, Shielded Cable, Soft Wire, Solid Wire, Stranded Wire, Telephone Cable, Utp Cable |
| Gauges Crimped | 7 mm to 8 mm |
| Grip Style | Standard Cushion |
| Grip Type | Cushion Grip |
| Handle Style | Standard |
| Handle Type | Cushion Grip |
|---|---|
| Insulated | No |
| Max. Stripping Capacity - Solid Wire | 10 AWG |
| Maximum Stripping Capacity - Stranded Wire | 10 AWG |
| Maximum Wire/cable Diameter | 10 ga. |
| Minimum Stripping Capacity - Solid Wire | 22 Awg |
| Minimum Stripping Capacity - Stranded Wire | 22 AWG |
| Minimum Wire/cable Diameter | 22 ga. |
| Overall Length | 8 1/2" |
| Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
| Stripping Capacity- Cable | 22 AWG to 10 AWG |
| Stripping Capacity- Stranded Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
| Tool Functions | Cut, Screw Shear |
| Type | Multi Functional Wire Strippers |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 6.1 |
| HS Code | 8211930031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)