-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimper w/Die |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Body Material | Steel |
| Capacity | 22 AWG to 10 AWG |
| Crimper Style | Pliers Style Terminal Crimping Pliers |
| Crimping Capacity | 22 AWG, 20 AWG, 18 AWG, 16 AWG, 14 AWG, 12 AWG, 10 AWG |
| Cuts | Yes |
| For Connector Type | Non-Insulated Connectors, Non-Insulated Terminals |
| For Terminal Type | Uninsulated |
| Grip Material | Vinyl |
| Grip Style | Deluxe Cushion |
| Grip Type | Cushion Grip |
| Handle Type | Cushion Grip |
|---|---|
| Includes Crimping Die | No |
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | Yes |
| Insulated | No |
| Maximum Compatible Wire Size | 10 AWG |
| Maximum Crimping Capacity | 10 Awg |
| Maximum Crimping Force | Not Rated |
| Minimum Compatible Wire Size | 22 Awg |
| Minimum Crimping Capacity | 22 Awg |
| Overall Length | 10" |
| Primary Crimping Application | Electrical Wire And Cable |
| replacement die part no. | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 7.62 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3933 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)