-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Gear Pump |
|---|---|
| Discharge Connection Size | 1 1/16"-12 |
| Displacement | 1.6 cu. in./rev. |
| Displacement Per Revolution | 1.6 cu. in./rev. |
| Gpm @ 1800 Rpm & 1000 Psi | 12 GPM |
| Housing Material | Aluminum |
| Intake Connection | 1 5/16"-12 |
| Max. Continuous Pressure | 2700 psi |
| Max. Speed | 2400 RPM |
| Media Intake Connection Size | 1 5/16"-12 |
| Min. Rpm | 500 RPM |
| Motor Speed (maximum) | 2400 RPM |
|---|---|
| Motor Speed (minimum) | 500 RPM |
| Mounting Type | 2 Bolt Sae A |
| Nominal Gpm @ 1200 Rpm | 8.3 GPM |
| Overall Width | 4.9" |
| Rotation | CW |
| Shaft Extension (in.) | 3/4" x 1 1/4" |
| Shaft Outer Diameter | 3/4" |
| Shaft Type | Keyed |
| Width | 4 22/25" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 16 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.3525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)