-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Gear Pump |
|---|---|
| Control Valve Pressure Relief (maximum) | 650 psi |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | FNPT |
| Displacement @ High Pressure Per Revolution | 0.465 cu. in./rev. |
| Displacement @ Low Pressure Per Revolution | 1.395 cu. in./rev. |
| Drive | Direct |
| Flow Rate | 6.7/6.3/28 GPM |
| Flow Rate @ 1000 Psi | 6.7 GPM |
| Flow Rate @ 250 Psi | 28 GPM |
| Gpm @ 1000 Psi | 6.7 GPM |
| Gpm @ 2000 Psi | 6.3 GPM |
| Hp Required | 15 hp |
| Input Rpm | 3600 RPM |
| Intake Connection | 1" Nptf |
| Media Intake Connection Size | 1" |
|---|---|
| Media Intake Connection Type | NPTF |
| Motor Speed (maximum) | 3600 RPM |
| Mounting Flange | SAE A |
| Mounting Type | 2 Bolt Sae A |
| Nominal Flow | 28 GPM |
| Outlet Size | 3/4" |
| Pressure 1st Stage (maximum) | 750 psi |
| Pressure 2nd Stage (maximum) | 3000 psi |
| Required Horsepower | 20 hp |
| Rotation | CW |
| Shaft Length | 1 1/2" |
| Shaft Outer Diameter | 5/8" |
| Transmission | 2 Stage |
| Type | Two Stage |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 16.51 |
| HS Code | 8413600030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.7075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)